Shop All Hex Keys
Bondhus
1/2 In. Ball End Long Arm L-Wrench With Proguard Finish
Mfr # 10916
Zoro # G6453082
$11.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Number of Tips 2
- Measurement Type SAE
- Length Family Long
- Key Shape L-Shape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length Family | Long |
Details
Material | Steel |
Number of Tips | 2 |
Measurement Type | SAE |
Key Shape | L-Shape |
Number of Ball Ends | 1 |
Tether Ready | No |
Description
Ball End L-Wrenches With Proguard Finish Insert Into A Screw At A 25 Angle Allowing Natural Hand And Wrist Movement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 9 ft. 6-1/2" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-09-06-1/2)
- PROTO 3/8" Drive, SAE 1-5/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4952CF)
- DYNAMIC Tools 3/8" Drive 6 Point SAE, 15/16" Standard Length, Chrome Socket (D008330)
- GEARWRENCH 1" Drive 6 Point Standard Impact SAE Socket 2-3/16" (84223)
- BONDHUS SAE L-Shape Hex Key, 1/2" Tip Size (15816)
- BONDHUS SAE L-Shape Hex Key, 1/2" Tip Size (38116)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 3/16" Tip Size (3710)
- BONDHUS Metric L-Shape Hex Key, 12 mm Tip Size (38280)
- BONDHUS Metric L-Shape Ball Hex Key, 11 mm Tip Size (15778)
- BONDHUS SAE L-Shape Ball Hex Key, 7/16" Tip Size (10915)
- BONDHUS 3/16in Ball End T-Handle (13110)
- Bondhus Hex Keys