Shop All Screwdriver Bits
Bondhus
1/2" Ball End Blade
Mfr # 116
Zoro # G3546481
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Ball End
- Fastening Tool Tip Size 7/16 in
- Shank Size 1/2"
- SAE or Metric SAE
- Arm Length 10.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 116
- Zoro # G3546481
- UPC # 037231001162
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 7/16 in |
Shank Size | 1/2" |
Arm Length | 10.1" |
Tip Size | 1/2" |
Details
Bit Style | Ball End |
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE |
Shape | Ball Hex |
Item | Ball End Blade |
Blade Material | Protanium High Torque Steel |
Working Angle | 25 Degrees |
Finish | ProGuard |
Impact Rated | No |
Description
Ball End Blade, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1-3/16 in. x 2 in. 12,000-Series Annular Cutter (12238)
- VEGA Torx Tamper 45 Insert Bit x 1-1/4" - 5/1 (230TT45AA)
- FREUD Industrial Thin Kerf Glue Line Ripping B (LM75R010)
- SUPER TOOL 3/8" Carbide 135 Deg. Jobber Length Drill Bit (50625)
- BONDHUS Prohold Hex Bit 2In 19Mm (43288)
- BONDHUS 5/8" ProHold Hex Bit, 2" Length (33218)
- BONDHUS 5/16" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43213)
- BONDHUS Prohold Hex Bit 2In 12Mm (43280)
- BONDHUS Prohold Hex Bit 6In 3.0Mm (43656)
- BONDHUS 3/16" ProHold Hex Bit, 6" Length (33610)
- KLEIN TOOLS Replacement Bit, Tamperproof 10, 15 (32781)
- Bondhus Screwdriver Bits