Shop All Hex Key Sets
Bondhus
11 Piece SAE L-Shape Hex Key Set, 12341
Mfr # 12341
Zoro # G3610507
Sold in multiples of 2 for $12.66
$12.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Shape Hex
- Number of Pieces 11
- Tip Size 0.050", 1/16", 5/64", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
- Measurement Type SAE
- Handle Type L-Shape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 12341
- Zoro # G3610507
- UPC # 037231123413
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 0.050", 1/16", 5/64", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Length Family | Short |
Sizes"cluded | 0.050", 1/16", 5/64", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Details
Item | Standard Hex Key Set |
End Shape | Hex |
Number of Pieces | 11 |
Measurement Type | SAE |
Handle Type | L-Shape |
Finish | ProGuard |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Container Type | Pouch |
Key Shape | L |
Description
Set 11 Hex Key Set Short
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Slotted Screwdriver 5/64 in Round (32005)
- MILWAUKEE TOOL 5/16" x 50' Inner Core Bulb Head Cable w/ RUST GUARD Plating (48-53-2674)
- ONSRUD Routing End Mill, O-Flute, 3/16, 5/8, 2 (56-618)
- WESTWARD Alloy Steel Plug Tap, 12-24 UNC (CCT1060-52)
- BONDHUS 18 Piece SAE L-Shape Hex Key Set, 12339 (12339)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 69499 (69499)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 16592 (16592)
- BONDHUS 8 Piece SAE L-Shape Hex Key Set, 10932 (10932)
- BONDHUS 7 Piece SAE L-Shape Hex Key Set, 10945 (10945)
- BONDHUS 22 Piece Metric/SAE Hex Key Set (BND20899)
- EKLIND 9 Piece Metric Long Ball End Hex-L Hex Key Set (13609)
- Bondhus Wrenches