Shop All Screwdriver Bits
Bondhus
10mm ProHold Ball Bit, 6" Length
Mfr # 31676
Zoro # G3623658
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Ball Hex
- Fastening Tool Tip Size 10 mm
- Shank Style Hex
- Overall Bit Length 6 in
- For Use With Bits Fit any Standard Six Point Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 31676
- Zoro # G3623658
- UPC # 037231316761
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 10 mm |
Overall Bit Length | 6 in |
Overall Length | 6" |
Point Size | 10mm |
Details
Bit Style | Ball Hex |
Shank Style | Hex |
For Use With | Bits Fit any Standard Six Point Socket |
Finish | ProGuard |
SAE or Metric | Metric |
Item | 10mm ProHold Ball Bit 6In |
Replaceable Insert | No |
Tether Style | Tether Capable |
Description
10mm ProHold Ball Bit 6In, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Auto Lock Tape Measr 25' (FMHT33338)
- CLEAN CUTS HYDRAULIC HOSE SAWS CLEAN-CUTS Hydrualic Hose Blade, Advanced Scallop, 7" OD x 0.093" x 3/4" Arbor (HYD07X093X3/4)
- MELIN TOOL CO Hgh Prfrmnc End Mill, Carbide, Sqr, 1/2x1" (CCMG40-1616)
- EAZYPOWER HEX KEY POWER BIT 3/16"" (13216)
- BONDHUS 3/16" ProHold Hex Bit, 6" Length (33610)
- BONDHUS 6mm ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43268)
- BONDHUS Prohold Hex Bit 2In 19Mm (43288)
- BONDHUS Prohold Ball Bit 6In 5/32In (43809)
- BONDHUS 5/8" ProHold Hex Bit, 6" Length (33618)
- BONDHUS T70 ProHold Torx Bit, 2" Length - Stock Size: 17mm (32070)
- LISLE Torx Bit, T-40 Super (82270)
- Bondhus Screwdriver Bits