Shop All Screwdrivers
Bondhus
10mm Ball End Screwdriver - Xlong Hex 10mm
Mfr # 3776
Zoro # G3196746
product price: $13.18
/ea
$13.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Tip Size 10mm
- Handle Material Ergonomic
- Shank Length 260mm
- Overall Length 383mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 3776
- Zoro # G3196746
- UPC # 037231037765
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 10mm |
Shank Length | 260mm |
Overall Length | 383mm |
Details
Item | 10mm Ball End Screwdriver - Xlong |
Tip Style Group | Hex |
Handle Material | Ergonomic |
Shank Material | Protanium High Torque Steel |
Tip Style | Ball Hex |
SAE or Metric | Metric |
Features | Ball End Inserts Into Screw at a 25 Degrees Angle |
Number of Pieces | 1 |
Finish | ProGuard |
Handle Type | Non Slip Grip |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
10mm Ball End Screwdriver - Xlong
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer, Sheet Metal, S-F 0-1"IP65 (389-361-30)
- MILWAUKEE TOOL W Style: W-BG Die (49-16-WBG0)
- AIRCAT 3/8" High Torque Ratchet (805-HT)
- CLE-LINE 118° General Purpose Jobber Length Drill (Left Hand) Cle-Line 1898L Bright HSS LHS/LHC 17/64 (C18414)
- BONDHUS 1/2In Ball End Screwdriver Hex 1/2" (10616)
- BONDHUS 5/64In Ball End Screwdriver - Xlong Hex 5/64" (3704)
- BONDHUS T25 Torx® Tip Screwdriver Tool (34525)
- BONDHUS 1.5mm Ball End Screwdriver - Xlong Hex 1.5mm (3750)
- BONDHUS Hex 5/32" 9.1" (13109.332)
- BONDHUS 7/16In Ball End Screwdriver Hex 7/16" (10615)
- EAT-IN Smart Drive 90 Gunsmithing Screwdriver Kit (EA3541230)
- Bondhus Screwdrivers and Nutdrivers