Shop All Hex Keys
Bondhus
10986 17Mm Ball End L-Wrench
Mfr # 10986
Zoro # G6449065
product price: $21.02
/ea
$21.02
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Proguard
- Weight 9 lbs
- Material Steel
- Tether Ready No
- Number of Tips 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 17 mm |
Length Family | Long |
Details
Finish | Proguard |
Weight | 9 lbs |
Material | Steel |
Tether Ready | No |
Number of Tips | 2 |
Key Shape | L-Shape |
Measurement Type | Metric |
Number of Ball Ends | 1 |
Item | Hex Keys |
Description
Ball End L-Wrenches With Proguard Finish Insert Into A Screw At A 25° Angle Allowing Natural Hand And Wrist Movement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW HEX KEY SET SAE HD TWISTED 9pc (MY45052)
- CRESCENT WRENCH COMBINATION 7/8"" (CCW11)
- KESON 25 ft Tape Measures, 1 in Blade (PGTFD25V)
- ULTRA-DEX USA Indexable Boring Bar, S24U SCLCR4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S24U SCLCR4)
- BONDHUS Metric L-Shape Hex Key, 11 mm Tip Size (38278)
- BONDHUS SAE Ball Hex Key, 5/16" Tip Size (413)
- BONDHUS SAE L-Shape Ball Hex Key, 1/2" Tip Size (10916)
- BONDHUS Plated Balldriver L-Wrench Double Pk (116-20399)
- BONDHUS Metric L-Shape Hex Key, 3.5 mm Tip Size (12258)
- BONDHUS HEX PRO STAR TORX T15-T30 5 PC (BH00019)
- URREA Hex Key 9" T-Hdle 3/19 (46412LGP)
- Bondhus Hex Keys