Shop All Hex Key Sets
Bondhus
10 Piece Torx? Long Handle Torx? Key Set, 00022
Mfr # 00022
Zoro # G5882488
product price: $104.29
/ea
Free Shipping & Returns
$104.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 10
- Includes (10) Hex Pro Pivot Head Wrench
- Handle Type Long Handle
- Measurement Type Torx?
- Finish Matte Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 00022
- Zoro # G5882488
- UPC # 855782000225
- Country of Origin Taiwan, Province of China
- Category Hex Key Sets
Dimensions
Tip Size | T15, T20, T25, T27, T30, T40, T45, T47, T50, T55 |
Length Family | Long |
Details
Number of Pieces | 10 |
Includes | (10) Hex Pro Pivot Head Wrench |
Item | Standard Torx? Key Set |
Handle Type | Long Handle |
Measurement Type | Torx? |
Finish | Matte Chrome |
Handle Material | Heat Treated Steel |
Container Type | Box |
End Shape | Torx® |
Material | Heat Treated Steel |
Description
Torx HexPro Wrench,Chrome,T15-T55,10 pcs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Jaw Puller, 7 tons, 2 Jaws, 5 in. (1035)
- GEDORE Combination Wrench, 13mm (7 13)
- VESSEL DRYWALLER Insert Bit PH2x25.4, PK25 (DWPH2254P25K)
- WESTWARD Snap-Off 5 in L, 10 PK (1CNZ2)
- BONDHUS 2 Piece SAE T-Shape, Hex Key Set (BND15307)
- BONDHUS 6 Piece Metric L-Shape Hex Key Set, 10946 (10946)
- BONDHUS 5 Piece Metric Hex Key Set (BND00010)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 38099 (38099)
- BONDHUS 7 Piece SAE L-Shape Hex Key Set, 25445 (25445)
- BONDHUS 9 Piece Torx? L-Shape Torx? Key Set, 12699 (12699)
- BONDHUS 7 Piece Metric Fold-Up Hex Key Set, 14592 (14592)
- Bondhus Wrenches