Shop All Hex Key Sets
Bondhus
10 Piece T-Shape Hex Key Set, 46490
Mfr # 46490
Zoro # G200411498
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Type T-Shape
- Number of Pieces 10
- End Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 46490
- Zoro # G200411498
- UPC # 37231464905
- Country of Origin United States
- Category Hex Key Sets
Details
Handle Type | T-Shape |
Number of Pieces | 10 |
Item | Standard Hex Key Set |
End Shape | Hex |
Description
10 Piece Cushion Grip Loop Hex T-Handle, 6" - Sizes: 3/32-3/8"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW SELECT Handguarded Bullpoint Chisel, 12in L (80205)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 5/32" 6 pt SAE Socket, 6 Points (40905)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 2" (M-490-2-OR)
- CLE-LINE 135° Double End Drill Cle-Line 1815 Steam Oxide HSS RHS/RHC 1/4 (C20503)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 17099 (17099)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 12192 (12192)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 16792 (16792)
- BONDHUS 22 Piece Metric/SAE L-Shape Hex Key Set, 20499 (20499)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 69699 (69699)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 17092 (17092)
- PERFORMANCE TOOL 25 Piece Metric/SAE Hex Key Set, W80281 (W80281)
- Bondhus Hex Key Sets