Shop All Hex Key Sets
Bondhus
10 Piece SAE T-Shape, Hex Key Set
Mfr # BND13390
Zoro # G3351505
product price: $59.15
/ea
$59.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Tip Size 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
- Finish ProGuard
- Handle Type T-Shape
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # BND13390
- Zoro # G3351505
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Length Family | Graduated |
Details
Item | Graduated Inch Hex T-Handle Wrench Set W |
Measurement Type | SAE |
Finish | ProGuard |
Handle Type | T-Shape |
Number of Pieces | 10 |
Material | Handle: Steel |
Grip Style | Ergonomic |
End Shape | Hex |
Key Shape | T |
Description
Graduated Inch Hex T-Handle Wrench Set W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 21/64 (C10617)
- BOSCH 4-Cutter Hammer Drill Bit 1/2" x 12"L, SDS Plus (HCFC2084)
- MAKITA Air Filter, Dpc6200, Dpc6201 (394-173-010)
- KNIPEX 10 in V-Jaw Water Pump Plier Serrated, Plastic Grip (88 01 250 SBA)
- BONDHUS 15 Piece Metric L-Shape Hex Key Set, 12349 (12349)
- BONDHUS 9 Piece SAE Fold-Up Hex Key Set, 14591 (14591)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 46487 (46487)
- BONDHUS 10 Piece Metric L-Shape Hex Key Set, 10990 (10990)
- BONDHUS 15 Piece Metric L-Shape Hex Key Set, 10995 (10995)
- BONDHUS 6 Piece SAE T-Shape Hex Key Set, 75146 (75146)
- KLEIN TOOLS 7 Piece Torx? Fold-Up Torx? Key Set, 70586 (70586)
- Bondhus Hex Keys & Hex Key Sets