Shop All Hex Key Sets
Bondhus
10 Piece SAE T-Shape, Hex Key Set
Mfr # BND13190
Zoro # G3332368
product price: $68.89
/ea
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Handle Type T-Shape
- Finish ProGuard
- Tip Size 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # BND13190
- Zoro # G3332368
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Length Family | Graduated |
Details
Item | Balldriver/Hex T-Handles Set W/ Stand,10 |
Measurement Type | SAE |
Handle Type | T-Shape |
Finish | ProGuard |
Number of Pieces | 10 |
Material | Handle: Steel |
Grip Style | Ergonomic |
End Shape | Hex |
Key Shape | T |
Description
Balldriver/Hex T-Handles Set W/ Stand,10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Nibbler and Battery, 12V DC, 4.0Ah Battery (2476-20, 48-11-2440)
- CAREPLAY CarePlay Grid Blocks, 64pcs., Set (C5048)
- CRESCENT 4" Adjustable Wrench - Bagged (AC24BK)
- WRIGHT TOOL 3/4" Drive Impact Extension (6900)
- BONDHUS 30 Piece SAE/Metric/Torx? L-Shape Torx?/Hex Key Set, 14138 (14138)
- BONDHUS 2 Piece SAE L-Shape Hex Key Set, 12118 (12118)
- BONDHUS 16 Piece Metric Fold-Up Hex Key Set, 14187 (14187)
- BONDHUS 16 Piece Metric/SAE Fold-Up Hex Key Set, 12522 (12522)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 15387 (15387)
- BONDHUS Hex Wrench (Bulk), 3/16" (BND12110)
- EKLIND 6 Piece Metric Fold-Up Hex Key Set, 21151 (21151)
- Bondhus Hex Key Sets