Shop All Hex Key Sets
Bondhus
10 Piece SAE T-Shape Hex Key Set, 46538
Mfr # 46538
Zoro # G5882348
product price: $47.26
/ea
$47.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 9"
- Handle Type T-Shape
- Finish ProGuard
- Measurement Type SAE
- Tip Size 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 9"L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 46538
- Zoro # G5882348
- UPC # 037231465384
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Handle Length | 9" |
Tip Size | 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 9"L |
Details
Handle Type | T-Shape |
Finish | ProGuard |
Item | Standard Hex Key Set |
Measurement Type | SAE |
Number of Pieces | 10 |
Grip Style | Cushion Grip Loop |
End Shape | Hex |
Key Shape | T |
Description
Loop Hex,Cushion Grip, T-Handle,10 pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON INDUSTRIES Easy Cut Waffle Pad - Natural Rubber 18" X 18" X 3/8" (R18X18MSW)
- KIPP Indexing Plungers, all stainless steel, Style H, metric (K0634.002410)
- DEWALT 20.0 V Hammer Drill, Bare Tool, 1/2 in Chuck (DCD797B)
- WERA Screwdriver T8 Round (05028003001)
- BONDHUS L-Shape Hex Wrench, 1/8" (BND15907)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 46487 (46487)
- BONDHUS 16 Piece Metric Fold-Up Hex Key Set, 14187 (14187)
- BONDHUS 8 Piece SAE Long Handle Hex Key Set, 00017 (00017)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 13387 (13387)
- BONDHUS 5 Piece Metric L-Shape, Hex Key Set (BND15976)
- BONDHUS 8 Piece T-Shape Hex Key Set, 46489 (46489)
- Bondhus Hex Keys & Hex Key Sets