Shop All Hex Key Sets
Bondhus
10 Piece SAE T-Shape Hex Key Set, 15538
Mfr # 15538
Zoro # G5882409
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 9"
- Handle Type T-Shape
- Number of Pieces 10
- Finish ProGuard
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 15538
- Zoro # G5882409
- UPC # 037231155384
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Handle Length | 9" |
Tip Size | 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 9"L |
Details
Handle Type | T-Shape |
Number of Pieces | 10 |
Finish | ProGuard |
Item | Standard Hex Key Set |
Measurement Type | SAE |
Grip Style | Loop |
End Shape | Hex |
Key Shape | T |
Description
Loop Hex,T-Handle,9 In.,3/32-3/8 In.,10 pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 7" Straight Fixed Tip External Snap Ring Pliers (82136)
- UWS Replacement Key, 003-HDL-KEY0003 (003-HDL-KEY0003)
- MILWAUKEE TOOL #1 Square - 3" Cushion Grip Screwdriver (48-22-2851)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Screwdriver socket PZ Size1 L.28 mm (01300001)
- BONDHUS 2 Piece SAE Fold-Up Hex Key Set, 12589 (12589)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 10999 (10999)
- BONDHUS BalldriverHex T-Handle Set, 8PCS (BND13187)
- BONDHUS 12 Piece SAE L-Shape Hex Key Set, 37936 (37936)
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 15390 (15390)
- BONDHUS 6 Piece Metric L-Shape Hex Key Set, 38046 (38046)
- DYNAMIC Tools 9 Piece Metric Regular Hex Key Set, 1.5mm - 10mm (D043204)
- Bondhus Hex Key Sets