Shop All Hex Key Sets
Bondhus
10 Piece SAE T-Shape Hex Key Set, 15438
Mfr # 15438
Zoro # G5882445
product price: $33.62
/ea
$33.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 6"
- Handle Type T-Shape
- Finish ProGuard
- Measurement Type SAE
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 15438
- Zoro # G5882445
- UPC # 037231154387
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Handle Length | 6" |
Tip Size | 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 6" L |
Details
Handle Type | T-Shape |
Finish | ProGuard |
Measurement Type | SAE |
Item | Standard Hex Key Set |
Number of Pieces | 10 |
Grip Style | Loop |
End Shape | Hex |
Key Shape | T |
Description
Loop Hex,T-Handle,6 In.,3/32-3/8in,10 pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 22-600 Double Locking Adjustable All Angle Bracket (22-600)
- IRWIN BIT DRILL FORSTNER 1/4"" (1966894)
- ZORO SELECT 3/32" Carbide TiN 118 Deg. Jobber Length Drill Bit (450-100938A)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38513)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 13387 (13387)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 26937 (26937)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 12237 (12237)
- BONDHUS Hex Ball End Wrench Set, 13PCS (BND10937)
- BONDHUS 2 Piece SAE L-Shape Hex Key Set, 12118 (12118)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 15289 (15289)
- LISLE 12 Piece SAE Hex Key Set, 42500 (42500)
- Bondhus Hex Key Sets