Shop All Hex Key Sets
Bondhus
10 Piece SAE T-Shape Hex Key Set, 15290
Mfr # 15290
Zoro # G0637747
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Length 6"
- Finish ProGuard
- Number of Pieces 10
- Handle Material Steel
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 15290
- Zoro # G0637747
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Handle Length | 6" |
Tip Size | 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Sizes"cluded | 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Details
Finish | ProGuard |
Number of Pieces | 10 |
Handle Material | Steel |
Measurement Type | SAE |
Item | Standard Hex Key Set |
Handle Type | T-Shape |
Tether Style | Tether Capable |
Material | Handle: Steel |
Grip Style | Ergonomic |
End Shape | Hex |
Key Shape | T |
Description
Bondhus' 15290 10 Piece SAE T-Shape Hex Key Set is a reliable set of tools you know you can count on. This versatile set gives you the flexibility to tackle fasteners of various types and sizes. The hex keys come in a steel handle with a ProGuard finish that protects against corrosion and rusting. Their T-shape design offers better grip, especially in wet conditions. Each long arm hex key is made of vanadium molybdenum steel and comes complete with a proguard finish. They are insulated, so they are safe for use on live electrical equipment, such as household appliances and power tools. When it comes to fastening applications, the Bondhus 15290 10 Piece SAE T-Shape Hex Key Set is definitely what you need to get the job done right.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Crimping Die (KC4-1/0)
- PROTO 1 in Drive Impact Socket 4 1/8 in Size 6 pt Standard Depth, Black Oxide (J10066)
- PROTO 3/8" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 8-1/2" L, Full Polish Finish (J5249XLQR)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X30, Die Cast Zinc Black Satin, Comp: Steel (K0122.2081X30)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 69637 (69637)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 16599 (16599)
- BONDHUS Set 7 Tamper Resistant Torx® L-Wrenches - TR7-TR25 (32431)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 17099 (17099)
- BONDHUS 15 Piece SAE L-Shape Hex Key Set, 12351 (12351)
- BONDHUS 1 Piece Metric L-Shape, Hex Key Set (BND15984)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 10933 (10933)
- Bondhus Hex Keys & Hex Key Sets