Shop All Hex Key Sets
Bondhus
10 Piece SAE T-Shape Hex Key Set, 13338
Mfr # 13338
Zoro # G0637710
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 10
- Finish ProGuard
- Handle Type T-Shape
- Measurement Type SAE
- Handle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 13338
- Zoro # G0637710
- UPC # 037231133382
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Length Family | Graduated |
Sizes"cluded | 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Details
Item | Standard Hex Key Set |
Number of Pieces | 10 |
Finish | ProGuard |
Handle Type | T-Shape |
Measurement Type | SAE |
Handle Material | Steel |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Material | Handle: Steel |
Grip Style | Ergonomic |
End Shape | Hex |
Key Shape | T |
Description
Set 10 Graduated Length Hex T-Handles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 3/4" Drive x 13/16" 4-Point Square Budd Impact Socket (79343)
- 3M DBI-SALA Tether, 5-1/2" L, For Hard Hats, PK10 (1500178)
- DRILL AMERICA 11/64" HSS Polished Jobber Length Drill Bit (DWDP11/64)
- CS UNITEC Non Sparking Adjustable Wrench, 6in/150mm, Beryllium Copper (EX501-6B)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 12342 (12342)
- BONDHUS 9 Piece Torx? L-Shape Torx? Key Set, 12699 (12699)
- BONDHUS 18 Piece SAE L-Shape Hex Key Set, 12339 (12339)
- BONDHUS 7 Piece SAE L-Shape Hex Key Set, 10945 (10945)
- BONDHUS 8 Piece SAE T-Shape Hex Key Set, 15432 (15432)
- BONDHUS 8 Piece Torx? L-Shape Torx? Key Set, 31834 (31834)
- BONDHUS 12 Piece Metric/SAE Fold-Up Hex Key Set, 12550 (12550)
- Bondhus Hex Key Sets