Shop All Hex Key Sets
Bondhus
10 Piece SAE L-Shape Hex Key Set, 38238
Mfr # 38238
Zoro # G3610918
product price: $7.08
/ea
Sold in multiples of 2 for $14.16
$14.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Gold
- Number of Pieces 10
- Measurement Type SAE
- Handle Type L-Shape
- Tip Size 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 38238
- Zoro # G3610918
- UPC # 037231382384
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4" |
Length Family | Short |
Sizes"cluded | 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4" |
Details
Finish | Gold |
Number of Pieces | 10 |
Measurement Type | SAE |
Item | Standard Hex Key Set |
Handle Type | L-Shape |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Key Shape | L |
End Shape | Hex |
Description
Set 10 Plated Hex L-wrenches- Short
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Bit Replacement 3/8" Drive Standard Impa (32B04B)
- PROTO 1/2 in Drive Impact Socket 1 in Size 8 pt Standard Depth, Black Oxide (J7432S)
- DRILL AMERICA 25/64"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX1225/64)
- WELLER Crescent Metric and SAE Adjustable Wrench 4 in. L 1 pc (AT24VS)
- BONDHUS 22 Piece SAE Fold-Up Hex Key Set, 14189 (14189)
- BONDHUS 22 Piece Metric/SAE L-Shape Hex Key Set, 20399 (20399)
- BONDHUS 5 Piece Metric Hex Key Set (BND00010)
- BONDHUS 6 Piece Metric L-Shape Hex Key Set, 12246 (12246)
- BONDHUS Set 7 Tamper Resistant Torx® L-Wrenches - TR7-TR25 (32431)
- BONDHUS 2 Piece Metric Hex Key Set (BND00017)
- WIHA 7 Piece Torx? Flag Handle Torx? Key Set, 36396 (36396)
- Bondhus Hex Keys & Hex Key Sets