Shop All Hex Key Sets
Bondhus
10 Piece SAE L-Shape Hex Key Set, 16938
Mfr # 16938
Zoro # G3217490
$15.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Shape Ball Hex
- Number of Pieces 10
- Tip Size 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4"
- Measurement Type SAE
- Handle Type L-Shape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 16938
- Zoro # G3217490
- UPC # 037231169381
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4" |
Length Family | Long |
Sizes"cluded | 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4" |
Details
Item | Ball End Hex Key Set |
End Shape | Ball Hex |
Number of Pieces | 10 |
Measurement Type | SAE |
Handle Type | L-Shape |
Finish | BriteGuard |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Key Shape | L |
Description
Set 10 Plated Ball End L-wrenches- Long
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARSENAL BY ERGODYNE Buddy Organizer, Small, Red, Red, 2 Pockets (5876)
- REGAL CUTTING TOOLS M3 x 0.6 Hand Tap D2 3 Flt Bottom (025122AS)
- PROTO KNIFE LOCKBACK 5 (PO18545)
- MILWAUKEE TOOL 3/4" HEX Demo Bushing Tool (48-62-3085)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 16537 (16537)
- BONDHUS 6 Piece Metric T-Shape Hex Key Set, 13348 (13348)
- BONDHUS 8 Piece SAE T-Shape Hex Key Set, 15332 (15332)
- BONDHUS 22 Piece Metric/SAE L-Shape Hex Key Set, 27098 (27098)
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 46438 (46438)
- BONDHUS T-Handle Hex Wrnch, 3Mm (BND13356)
- EKLIND 10 Piece Torx? L-Shape Torx? Key Set, 10810 (10810)
- Bondhus Hex Keys & Hex Key Sets