Shop All Hex Key Sets
Bondhus
10 Piece SAE L-Shape Hex Key Set, 16738
Mfr # 16738
Zoro # G0889379
product price: $19.46
/ea
$19.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish BriteGuard
- Handle Type L-Shape
- Measurement Type SAE
- Number of Pieces 10
- Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 16738
- Zoro # G0889379
- UPC # 037231167387
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Sizes Included | 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4" |
Tip Size | 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4" |
Length Family | Long |
Size | 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4" |
Sizes"cluded | 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4" |
Details
Finish | BriteGuard |
Handle Type | L-Shape |
Measurement Type | SAE |
Number of Pieces | 10 |
Shape | Hex |
Item | Ball End Hex Key Set |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
End Shape | Ball End |
Key Shape | L-Shape |
Key Shapes Included | L |
Description
Set 10 Plated Stubby Ball End L-wrenches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8-16 x 1" Socket HD Screw (06-75-4675)
- TEKTON 1/4 Inch Drive Deep 6-Point Socket Set with Rail, 14-Piece (4-15 mm) (SHD90113)
- SUNEX Sunex Tools Heavy Duty Air Die Grinder, 1/4" Air Inlet, 20000 RPM (PT2440)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 2" x 2" (HML.2)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 15289 (15289)
- BONDHUS 8 Piece Torx? L-Shape Torx? Key Set, 31732 (31732)
- BONDHUS 10 Piece SAE L-Shape Hex Key Set, 12338 (12338)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 16799 (16799)
- BONDHUS Set of 22 Stubby Double Ball End L-Wrenches XL Double Pk (27098)
- BONDHUS 13 Piece Metric L-Shape Hex Key Set, 10989 (10989)
- TEKTON Ball End Hex L-Key Set w/Holder, 15-Piece 1.3-10 mm (KLX91203)
- Bondhus Wrenches