Shop All Hex Key Sets
Bondhus
10 Piece SAE L-Shape Hex Key Set, 16538
Mfr # 16538
Zoro # G3217466
product price: $14.02
/ea
$14.02
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 10
- Handle Type L-Shape
- Measurement Type SAE
- Finish ProGuard
- Tip Size 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 16538
- Zoro # G3217466
- UPC # 037231165383
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4" |
Length Family | Long |
Sizes"cluded | 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4" |
Details
Number of Pieces | 10 |
Handle Type | L-Shape |
Measurement Type | SAE |
Item | Ball End Hex Key Set |
Finish | ProGuard |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
End Shape | Stubby Ball |
Key Shape | L |
Description
Set 10 Stubby Ball End L-wrenches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1" Drive Standard Length Impact Set, 11 pcs (9011)
- MITUTOYO Wireless Transmitter, 1.530" D, 0.510" H (264-622)
- MILWAUKEE TOOL Spline to SDS-MAX Adapter (48-03-3010)
- MAKITA 18V LXT® Compact Band Saw Kit (5.0Ah) (XBP03T)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 10937 (10937)
- BONDHUS 18 Piece SAE L-Shape Hex Key Set, 12339 (12339)
- BONDHUS 5 Piece SAE Fold-Up Phillips/Slotted/Awl Key Set, 12545 (12545)
- BONDHUS 6 Piece Metric/SAE Fold-Up Hex Key Set, 12594 (12594)
- BONDHUS 10 Piece SAE L-Shape Hex Key Set, 12138 (12138)
- BONDHUS 8 Piece Torx? L-Shape Torx? Key Set, 31834 (31834)
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 13138 (13138)
- Bondhus Wrenches