Shop All Hex Key Sets
Bondhus
10 Piece SAE L-Shape Hex Key Set, 16238
Mfr # 16238
Zoro # G3610769
product price: $6.88
/ea
Sold in multiples of 2 for $13.76
$13.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 10
- Finish BriteGuard
- Measurement Type SAE
- Handle Type L-Shape
- Tip Size 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 16238
- Zoro # G3610769
- UPC # 037231162382
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4" |
Length Family | Short |
Sizes"cluded | 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4" |
Details
Item | Standard Hex Key Set |
Number of Pieces | 10 |
Finish | BriteGuard |
Measurement Type | SAE |
Handle Type | L-Shape |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Key Shape | L |
End Shape | Hex |
Description
Set 10 Plated Hex L-wrenches- Short
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH & WESSON Folding Knife, Drop Point, 2-3/4 In, Black (CK113S)
- VULCAN Rail Socket Clip 3/8In Dr 17In (MT6579262)
- SPYDER Hole Saw, Bi-Metal, 4-1/4In (600103CF)
- KLEIN TOOLS Knockout Draw Stud 3/4-Inch x 4-Inch (53872)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 69637 (69637)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 12137 (12137)
- BONDHUS 8 Piece SAE T-Shape Hex Key Set, 13332 (13332)
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 13390 (13390)
- BONDHUS 15 Piece Metric L-Shape Hex Key Set, 10995 (10995)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 16537 (16537)
- EKLIND 6 Piece Fold-Up Torx? Key Set, 25560 (25560)
- Bondhus Hex Key Sets