Shop All Hex Key Sets
Bondhus
10 Piece SAE L-Shape Hex Key Set, 16138
Mfr # 16138
Zoro # G3610735
Sold in multiples of 2 for $16.52
$16.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type L-Shape
- Finish BriteGuard
- Number of Pieces 10
- Measurement Type SAE
- Tip Size 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 16138
- Zoro # G3610735
- UPC # 037231161385
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4" |
Length Family | Long |
Sizes"cluded | 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4" |
Details
Item | Standard Hex Key Set |
Handle Type | L-Shape |
Finish | BriteGuard |
Number of Pieces | 10 |
Measurement Type | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
End Shape | Hex |
Key Shape | L |
Description
Set 10 Plated Hex L-wrenches- Long
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Digger, 2350 BPM, 45.0 CFM (93LA1)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (324-000X-5PK)
- GRYPMAT Grypmat Flexible Non-slip Tool Tray, Small, Bright Orange (RFGM-CR03S)
- PROTO Full Polish Combination Wrench 5/8" - 12 Point (J1220-T500)
- BONDHUS 11 Piece Metric L-Shape Hex Key Set, 12391 (12391)
- BONDHUS 6 Piece Metric Fold-Up Hex Key Set, 12595 (12595)
- BONDHUS 14 Piece Metric L-Shape Hex Key Set, 12397 (12397)
- BONDHUS 10 Piece SAE L-Shape Hex Key Set, 37938 (37938)
- BONDHUS 6 Piece Metric L-Shape Hex Key Set, 12246 (12246)
- BONDHUS 8 Piece Torx? Fold-Up Torx? Key Set, 12632 (12632)
- BONDHUS 24 Piece SAE/Metric/Torx? Fold-Up Hex Key Set, 12533 (12533)
- Bondhus Hex Keys & Hex Key Sets