Shop All Hex Key Sets
Bondhus
10 Piece SAE L-Shape Hex Key Set, 12338
Mfr # 12338
Zoro # G3610498
product price: $5.64
/ea
Sold in multiples of 2 for $11.28
$11.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Handle Type L-Shape
- Finish ProGuard
- Number of Pieces 10
- Tip Size 0.035", 0.050", 1/16", 5/64", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 12338
- Zoro # G3610498
- UPC # 037231123383
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 0.035", 0.050", 1/16", 5/64", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4" |
Length Family | Short |
Sizes"cluded | 0.035", 0.050", 1/16", 5/64", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4" |
Details
Measurement Type | SAE |
Handle Type | L-Shape |
Item | Standard Hex Key Set |
Finish | ProGuard |
Number of Pieces | 10 |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Container Type | Pouch |
End Shape | Hex |
Key Shape | L |
Description
Set 10 Hex Key Set Short
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Outside Spring Caliper, 0 to 5.51" Range (7262-150)
- RIDGID 12.0V Li-Ion Battery, 2.5Ah Capacity (55183)
- APEX TOOL GROUP 3/8" Square Drive, 13mm Metric Socket, 6 Points (M-13MM13)
- BONDHUS Metric L-Shape Hex Key, 19 mm Tip Size (39188)
- BONDHUS 24 Piece SAE/Metric/Torx? Fold-Up Hex Key Set, 12533 (12533)
- BONDHUS 14 Piece Metric L-Shape Hex Key Set, 12397 (12397)
- BONDHUS Set 10 Cushion Grip Loop Hex T-Handle 9" 3/32-3/8", w/stand (46590)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 15387 (15387)
- BONDHUS 5 Piece Metric/SAE Fold-Up Phillips/Slotted/Hex Key Set, 12540 (12540)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 12342 (12342)
- WIHA 10 Piece SAE T-Shape Hex Key Set, 33492 (33492)
- Bondhus Hex Keys & Hex Key Sets