Shop All Hex Key Sets
Bondhus
10 Piece SAE L-Shape Hex Key Set, 12238
Mfr # 12238
Zoro # G3610428
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 10
- Handle Type L-Shape
- Measurement Type SAE
- Tip Size 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4"
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 12238
- Zoro # G3610428
- UPC # 037231122386
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4" |
Length Family | Short |
Sizes"cluded | 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4" |
Details
Number of Pieces | 10 |
Handle Type | L-Shape |
Measurement Type | SAE |
Finish | ProGuard |
Item | Standard Hex Key Set |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Key Shape | L |
End Shape | Hex |
Description
Set 10 Hex L-wrenches - Short
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 5/16" Standard SAE Combination (CMMT44691)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 1/8 in Tip, 1 3/4 in L (54TL56)
- GREENFIELD THREADING 18pc HSS GP Bright Plug Hand Tap & TiN Jobber Drill Set HTGP/150T Greenfield Threading (330084)
- CRESCENT LUFKIN 1/2" x 100' Atlas® Chrome Clad®/Nubian® Double Duty Oil Gauging Tape (CN1296SF590N)
- BONDHUS 8 Piece SAE T-Shape Hex Key Set, 15332 (15332)
- BONDHUS 5 Piece Metric T-Shape Hex Key Set, 75148 (75148)
- BONDHUS 6 Piece Metric L-Shape Hex Key Set, 12246 (12246)
- BONDHUS 6 Piece Metric T-Shape Hex Key Set, 13348 (13348)
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 15390 (15390)
- BONDHUS 8 Piece Torx? L-Shape Torx? Key Set, 71834 (71834)
- WERA 9 Piece Metric L-Shape Hex Key Set, 05073596001 (05073596001)
- Bondhus Hex Key Sets