Shop All Hex Key Sets
Bondhus
10 Piece SAE L-Shape Hex Key Set, 12138
Mfr # 12138
Zoro # G3610367
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Number of Pieces 10
- Handle Type L-Shape
- Tip Size 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4"
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 12138
- Zoro # G3610367
- UPC # 037231121389
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4" |
Length Family | Long |
Sizes"cluded | 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4" |
Details
Measurement Type | SAE |
Finish | ProGuard |
Number of Pieces | 10 |
Handle Type | L-Shape |
Item | Standard Hex Key Set |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Key Shape | L |
End Shape | Hex |
Description
Set 10 Hex L-wrenches - Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS STAR T HANDLE T15 PACK OF 2 (BH33015)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7mm 6 pt Metric Socket, 6 Points (307)
- MIRKA Hand Sanding Block, 2.625"x11" Grip (AF4418)
- ZORO SELECT Die Set, Standard, 4 Punches, 4 I.D. Pilots (40200)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 39192 (39192)
- BONDHUS 2 Piece Metric T-Shape, Hex Key Set (BND15260)
- BONDHUS 2 Piece Metric Hex Key Set (BND00017)
- BONDHUS 15 Piece Metric L-Shape Hex Key Set, 39195 (39195)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 38137 (38137)
- BONDHUS 24 Piece SAE/Metric/Torx? Fold-Up Hex Key Set, 12533 (12533)
- PROTO 6 Piece Metric Fold-Up Hex Key Set, J4973-TT (J4973-TT)
- Bondhus Hex Key Sets