Shop All Hex Key Sets
Bondhus
10 Piece SAE L-Shape Hex Key Set, 10938
Mfr # 10938
Zoro # G3610306
product price: $11.42
/ea
$11.42
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Type L-Shape
- Measurement Type SAE
- Finish ProGuard
- Number of Pieces 10
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 10938
- Zoro # G3610306
- UPC # 037231109387
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", |
Length Family | Long |
Sizes"cluded | 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", |
Details
Item | Ball End Hex Key Set |
Handle Type | L-Shape |
Measurement Type | SAE |
Finish | ProGuard |
Number of Pieces | 10 |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
End Shape | Ball Hex |
Key Shape | L |
Description
Set 10 Ball End L-wrenches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8" HSS Split Point Mechanic Length Drill Bit 3-Flat Shank (KFDML3/8)
- HUOT Collet Rack, Steel (14600)
- WESTWARD Combination Wrench, Metric, 7mm Size (36A288)
- MILWAUKEE TOOL 200’ Polyester Fish Tape w/Nonconductive Tip (48-22-4167)
- BONDHUS 30 Piece SAE/Metric/Torx? L-Shape Torx?/Hex Key Set, 14138 (14138)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 15387 (15387)
- BONDHUS 2 Piece SAE T-Shape, Hex Key Set (BND15307)
- BONDHUS 6 Piece Metric T-Shape Hex Key Set, 15248 (15248)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 17092 (17092)
- BONDHUS 9 Piece Metric/SAE T-Shape Hex Key Set, 15299 (15299)
- TEKTON Ball End Hex T-Handle Key Set, 10-Piece 2-10 mm (KTX90201)
- Bondhus Wrenches