Shop All Hex Key Sets
Bondhus
10 Piece Metric L-Shape, Hex Key Set
Mfr # BND15956
Zoro # G3346928
Sold in multiples of 4 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish ProGuard
- Tip Size 3mm
- Measurement Type Metric
- Handle Type L-Shape
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # BND15956
- Zoro # G3346928
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 3mm |
Length Family | Long |
Details
Item | L-Shape Hex Wrench,3Mm |
Finish | ProGuard |
Measurement Type | Metric |
Handle Type | L-Shape |
Number of Pieces | 10 |
End Shape | Hex |
Key Shape | L |
Description
L-Shape Hex Wrench,3Mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 1-1/2" to 2" PVC Coated Rigid Roller Support (_2-1005)
- HARVEY TOOL Miniature End Mill - Corner Radius - Long Flute, 0.0620" (1/16), Corner Radius: 0.0050" (870562)
- PROTO Bearing Seperator Combo Pack (J5041)
- STAHLWILLE TOOLS Self grip wrench L.250 mm head bright nickel-plated handles bright nickel-plated (65642250)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 16292 (16292)
- BONDHUS T-Handle Hex Wrench (2Pk), 2Mm (BND15352)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 15289 (15289)
- BONDHUS 3 Piece SAE Fold-Up Hex Key Set, 12591 (12591)
- BONDHUS 6 Piece Metric T-Shape Hex Key Set, 13348 (13348)
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 46438 (46438)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 15487 (15487)
- Bondhus Wrenches