Shop All Hex Key Sets
Bondhus
1 Piece Metric L-Shape, Hex Key Set
Mfr # BND15984
Zoro # G3346858
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type L-Shape
- Measurement Type Metric
- Number of Pieces 1
- Finish ProGuard
- Tip Size 14mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # BND15984
- Zoro # G3346858
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 14mm |
Length Family | Long |
Details
Item | L-Shape Hex Wrench,14Mm |
Handle Type | L-Shape |
Measurement Type | Metric |
Number of Pieces | 1 |
Finish | ProGuard |
Key Shape | L |
End Shape | Hex |
Description
L-Shape Hex Wrench,14Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink, 82 deg., #4, RH, Carbide (19408)
- MILWAUKEE TOOL 5M/16FT COMPACT WIDE BLADE TAPE MEASURE (48-22-0417)
- KIPP Toggle Clamp Vertical Heavy Vers, Horizontal Foot F1=6000, Fixed Clamp Spindle M12X100, Steel Hard (K1253.06000)
- MAKITA Multi-Tool Sandpaper, 120 Grit, 10/pk (A-95532)
- BONDHUS 8 Piece SAE T-Shape Hex Key Set, 15432 (15432)
- BONDHUS 6 Piece Metric Long Handle Hex Key Set, 00010 (00010)
- BONDHUS 6 Piece Metric L-Shape Hex Key Set, 12146 (12146)
- BONDHUS 6 Piece Metric Fold-Up Hex Key Set, 12595 (12595)
- BONDHUS 7 Piece Metric Fold-Up Hex Key Set, 12592 (12592)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 38099 (38099)
- EKLIND Hexkey Sm 7-In-1 Metric (25171)
- Bondhus Wrenches