Shop All Hex Key Sets
Bondhus
1 Piece Metric L-Shape, Hex Key Set
Mfr # BND15980
Zoro # G3346797
$8.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type L-Shape
- Finish ProGuard
- Number of Pieces 1
- Measurement Type Metric
- Tip Size 12mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # BND15980
- Zoro # G3346797
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 12mm |
Length Family | Long |
Details
Item | L-Shape Hex Wrench,12Mm |
Handle Type | L-Shape |
Finish | ProGuard |
Number of Pieces | 1 |
Measurement Type | Metric |
End Shape | Hex |
Key Shape | L |
Description
L-Shape Hex Wrench,12Mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT1-90)
- CHICAGO-LATROBE Screw Machine Drill Bit, #55 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50910)
- IRWIN Locking C-Clamps, w/Swivel Pads 24" (28)
- IRWIN Aluminum Line Level (1794484)
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 13190 (13190)
- BONDHUS 7 Piece SAE L-Shape Hex Key Set, 10945 (10945)
- BONDHUS L-Shape Hex Wrench, 1/16" (BND15903)
- BONDHUS 6 Piece SAE T-Shape Hex Key Set, 13146 (13146)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 12199 (12199)
- BONDHUS 8 Piece Torx? T-Shape Torx? Key Set, 74034 (74034)
- KLEIN TOOLS Standard Long Ball-End Hex Key Set, Metric, 10-Piece (BLS10M)
- Bondhus Wrenches