Shop All Bit Sockets
Bondhus
1" Drive Swift Box Tin Bits & Magnetholder 6pcs
Mfr # 0715751389
Zoro # G3199570
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Number of Pieces 6
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 0715751389
- Zoro # G3199570
- Country of Origin Germany
- Category Bit Sockets
Dimensions
Drive Size | 1" |
Details
Number of Pieces | 6 |
Item | Swift Box Tin Bits And Magnetholder |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Swift Box 6 pc TiN Bits and Magnetholder
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES1INCH)
- YMW TAPS Pipe Tap, 1/4"-18, NPT (383153)
- LISLE OXYGEN SENSOR SOCKET (LI12100)
- M.A. FORD Screw Machine Drill Bit, 1/16 in Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20006250)
- BONDHUS Bits, 14 mm Drive (43784)
- BONDHUS 12 Mmx6" L Ball End Socket Bit And 1/2" Drive Socket With Proguard (43780)
- BONDHUS Bits, 24 mm Drive (33293)
- BONDHUS 17 mm, 17 mm Drive (43986)
- BONDHUS 5/8" ProHold Ball Bit, 6" Length - With 1/2" Dr Socket (43718)
- BONDHUS Bits, 17 mm Drive (43786)
- URREA Tip Sockets, Torx(R) 3/8" Drive (523920W)
- Bondhus Sockets & Ratchets