Shop All Plant & Tree Support
Bond
Super Steel Plant and Tree Stakes
Mfr # SS2
Zoro # G902694212
product price: $40.99
/pk 20, $2.05/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Coated Steel
- Width 1.6
- Height 1.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bond
- MFR # SS2
- Zoro # G902694212
- UPC # 10034613008020
- Country of Origin China
- Category Plant & Tree Support
Dimensions
Length | 24.5 |
Width | 1.6 |
Height | 1.3 |
Details
Material | Coated Steel |
Description
These Super Steel Plant and Tree Stakes have a steel core and a green, weather-resistant plastic covering that prevents rusting and blends in nicely.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Micro-Rib V-Belt (38.0") 16.5" x4" x0.7" (A-380J8)
- RAIN BIRD Mounting Clip, 1/4 In Tubng, Blk, Vnyl, PK10 (MCLIP10PS)
- THE OUTDOOR PLUS 60 Rectangular Coronado Fire Pit - Corten Steel - Match Lit - Liquid Propane (OPT-CORCS60-LP)
- LOGO BRANDS South Carolina 34oz Native Quencher Bottle (208-S34QB-63)
- BOND Super Steel Plant and Tree Stakes (SS3)
- BOND Super Steel Plant and Tree Stakes (SS5)
- BOND Super Steel Plant and Tree Stakes (SS7-HD)
- BOND Reusable Plastic Plant Markers (342)
- BOND Bond 225 2 ft. x 1.75 in. Manufacturing Green Bamboo Garden Stakes (7384662)
- BOND Bamboo TeePee Trellis (TP48)
- NATRIA Natria 7000307 32 oz Concentrate Grass & Weed Control (7000307)
- Bond Landscaping Materials