Shop All Ropes
This Product is Discontinued
Bond
Sisal Twine Roll (Discontinued)
Mfr # 356
Zoro # G602679939
This Product is Discontinued
Key Features
- Rope Material Twine
- Rope Length 2500'
- Height 4.1
- Width 4.1
- Material Twine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Rope Length | 2500' |
Height | 4.1 |
Width | 4.1 |
Details
Rope Material | Twine |
Material | Twine |
Description
Sisal twine has been a favorite of landscapers and gardeners for years because of its durability, strength and ability to stretch. Ideal for using as a plant support in gardens and nurseries. 2,500'L roll.
Need more options?
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.