Shop All Patio Umbrella Bases
Bond Manufacturing
Veranda Umbrella Base, Black
Mfr # 60481A
Zoro # G0637143
product price: $62.59
/ea
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 21.5"
- Weight 39.6 lbs.
- Height 13.58"
- Width 21.5"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bond Manufacturing
- MFR # 60481A
- Zoro # G0637143
- UPC # 034613604812
- Country of Origin China
- Category Patio Umbrella Bases
Dimensions
Length | 21.5" |
Height | 13.58" |
Width | 21.5" |
Details
Item | Veranda Umbrella Base,Black |
Weight | 39.6 lbs. |
Color | Black |
For Use With | Patio Umbrella |
Description
Veranda Umbrella Base,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 20 ft L x 0.5 mm H x 12 ft W Heavy Duty 16 Mil Tarp, Brown/Black, Polyethylene (CT-302-12X20)
- MTD Cap Asm Fuel 43Mm- (753-1229)
- CATCHMASTER 150MB Mouse & Insect Board (150MBGL)
- DEWALT Heavy Duty 3200 psi 2.8 gpm Cold Water Gas Pressure Washer (DXPW60603)
- BOND MANUFACTURING Gaelen Umbrella Base, 12 kg, Bronze (60474A)
- US WEIGHT Fillable Umbrella Base, White (FUB1WE)
- US WEIGHT 50 lb Umbrella Base, White (FUB1W)
- US WEIGHT Fillable Umbrella Base, White (FUB80WE)
- VINTIQUEWISE Black Umbrella Shaped Creative Umbrella Holder Stand for Indoor and Outdoor (QI004468)
- US WEIGHT Decorative Umbrella Base Planter Box, 19.5-inch Length x 17.5-inch Width x 15.5-inch Height (FUBPBB)
- PERFECTPILLOWS Portland Umbrella Stand- Cappuccino (PE143734)
- Bond Manufacturing Patio Furniture