Shop All Cultivators and Tillers
Bond Manufacturing
Telescopic 3T Cultivator
Mfr # LH012
Zoro # G100540830
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Handle Length 37 in
- Color Black/Red
- Features Comfort Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bond Manufacturing
- MFR # LH012
- Zoro # G100540830
- UPC # 34613000126
- Country of Origin China
- Category Cultivators and Tillers
Dimensions
Handle Length | 37 in |
Details
Handle Material | Steel |
Color | Black/Red |
Features | Comfort Grip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FIRE GLASS Medium Gray Lava Stone, 1 in - 2 in Stones, 10 lb Bag (LAVAST-M-10)
- FLASH FURNITURE 2 PK Black Poly Resin Adirondack Rocking Chairs (JJ-C14705-BK-2-GG)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (SA1/4MEG-4008)
- CLASSIC ACCESSORIES Weekend 80" x 26" x 3" Outdoor Chaise Cushion, Moon Rock (CMRCE80263)
- GARDENWARE Zenport 3-Prong Cultivator--head only (GA2691573)
- GARDEN WEASEL ROTARY HND CULTVTR 56""L (90206)
- TROY-BILT Tiller, Counter Rotating Tine, 208cc, 16" (SUPER BRONCO)
- CHAMPION POWER EQUIPMENT Cultivator, 8.75'', Gas Powered, (100882)
- SCOTTS 11" 8.5A Tiller (TC70001S)
- EARTHQUAKE Earthquake 9 in. 4-Cycle 40 cc Cultivator (12802)
- EARTHWISE 16" 13.5A Tiller (TC70016EW)
- Bond Manufacturing Lawn & Garden Tools