Shop All Patio Umbrella Bases
Bond Manufacturing
Sector Base, 12kg, Black
Mfr # 60479A
Zoro # G0637189
product price: $38.65
/ea
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.65"
- For Use With Patio Umbrella
- Color Black
- Length 25.98"
- Weight 26.4 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bond Manufacturing
- MFR # 60479A
- Zoro # G0637189
- UPC # 034613604799
- Country of Origin China
- Category Patio Umbrella Bases
Dimensions
Height | 1.65" |
Length | 25.98" |
Width | 19.09" |
Details
Item | Sector Base,12kg,Black |
For Use With | Patio Umbrella |
Color | Black |
Weight | 26.4 lbs. |
Description
Sector Base,12kg,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS BLADE-MOWER, XHT, 18", 5/8", NOTCH 18" x2.5" x1" (A-B1SC2801)
- CLASSIC ACCESSORIES Built In BBQ Grill Top Cover, Medium (55-332-032401-EC)
- YARDGARD Chain Link Tension Wire, 9 ga., 170 ft. (328787DPT)
- RATX Ratx Bait Discs 1Lb 45Ct (620118)
- BOND MANUFACTURING Gaelen Umbrella Base, 12 kg, Bronze (60474A)
- SIMPLYSHADE SimplyShade Bermuda 4 Section Resin Base (SSBSPB00)
- US WEIGHT Half Round 20 lb Patio Umbrella Base, 19.25-inch Width x 12.25-inch Height (FUBHFB)
- PURE GARDEN Weighted Outdoor Umbrella Base, Black (50-103)
- VINTIQUEWISE Natural Decorative Bamboo Umbrella Holder Stand for Indoor and Outdoor (QI004427)
- FLASH FURNITURE Bronze Universal Cement Patio Umbrella Base (GM-UB19-BRNZ-GG)
- GLOBAL INDUSTRIAL Concrete Umbrella Base with Wheels, 80 lb., Black (696500)
- Bond Manufacturing Patio Umbrella Bases