Shop All Outdoor Fireplaces, Fire Pits & Accessories
Bond Manufacturing
Petra Gas Fire Pit, 36"X11", 50K BTU
Mfr # 66600
Zoro # G0649323
original price:
$334.99
10% off
new price: $299.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bond Manufacturing
- MFR # 66600
- Zoro # G0649323
- UPC # 034613666001
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Petra Gas Fire Pit,36"X11",50K BTU |
Description
Petra Gas Fire Pit,36"X11",50K BTU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCRA CARGO Bulck Commercial Grade 31" Tarp Tie (95831)
- CORE TARPS 24 ft L x 0.5 mm H x 24 ft W Heavy Duty 16 Mil Tarp, White, Polyethylene (CT-304-24X24)
- OREGON Chisel Chain, 3/8" Ptich, .050" Gauge, Bulk Chain, 25-Ft. Reel (72LPX025U)
- NYLGLO Georgia State Flag, 3x5 Ft (141162)
- AMERICAN FIRE GLASS Twilight Luster Firebeads, 10 Lb Bag (FB-TWILST-10)
- GARDENISED Silver Outdoor Galvanized Metal Garden Incinerator Can, for Yard, Patio, and Backyard (QI004569)
- CLASSIC ACCESSORIES Fire Pit Cover, Cover, Rnd Fire Pit Table, Grey 42" (55-455-015101-EC)
- AMERICAN FIRE GLASS Medium Gray Lava Stone, 1 in - 2 in Stones, 10 lb Bag (LAVAST-M-10)
- IMAK RSI Fire Starter Cloth - Pack of 24 (RSI-EZFIRE-24)
- CLASSIC ACCESSORIES TERRAZZO 44"" PIT COVER (58992)
- MSI 0.25 Cu. Ft. 0.25 In. 20 Lbs. Saphire Blue Fireglass Rock (ZOR-FIRGLS-0107)
- Bond Manufacturing Outdoor Fireplaces, Fire Pits & Accessories