Shop All Patio Umbrella Bases
Bond Manufacturing
Gaelen Umbrella Base, 12kg, Black
Mfr # 60475A
Zoro # G0637128
original price:
$44.39
new price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 26.4 lbs.
- Color Black
- For Use With Patio Umbrella
- Length 17.72"
- Height 13.19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bond Manufacturing
- MFR # 60475A
- Zoro # G0637128
- UPC # 034613604751
- Country of Origin China
- Category Patio Umbrella Bases
Dimensions
Length | 17.72" |
Height | 13.19" |
Width | 17.72" |
Details
Item | Gaelen Umbrella Base,12kg,Black |
Weight | 26.4 lbs. |
Color | Black |
For Use With | Patio Umbrella |
Description
Gaelen Umbrella Base,12kg,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Dethatcher blade, 16'', Universal (690-617-0)
- CAMCO VENT LID, VENTLINE 08 UP, WHITE, PDQ 6PK (40182)
- MTD Grassbag Asm-Cub R (964-05146)
- IK SPRAYERS IK Pro Strap (82671420)
- BOND MANUFACTURING Gaelen Umbrella Base, 12 kg, Bronze (60474A)
- GROSFILLEX Umbrella Base, 70 lb., Sandstone (US607066)
- US WEIGHT Fillable Umbrella Base, Bronze (FUB80BZE)
- US WEIGHT Half Round 20 lb Patio Umbrella Base, 19.25-inch Width x 12.25-inch Height (FUBHFB)
- CALIFORNIA UMBRELLA 4-Section Fillable Cantilever Patio Umbrella Base (194061338322)
- GARDENISED Outdoor Patio Cast Iron Umbrella Base Holder Stand 20 Lb. Round (QI003815)
- PURE GARDEN 44lbs Square Umbrella Stand Outdoor Base, Black (50-LG1358)
- Bond Manufacturing Patio Furniture