Shop All Document Holders
Bond Manufacturing
Bond Mfg P-Bloom Hedge Shears- Assorted
Mfr # 989748
Zoro # G804033195
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bond Manufacturing
- MFR # 989748
- Zoro # G804033195
- UPC # 34613071560
- Country of Origin China
- Category Document Holders
Description
BLOOM HEDGE SHEARS
UPC : 034613071560
Color : ASSORTED
Length : 18.15
Width : 5.32
Height : 1.89
Product Type : Tools - Pruning & Trimming Tools / Grass Shears
Shipping Dimensions: 18.15x5.32x1.89
UPC : 034613071560
Color : ASSORTED
Length : 18.15
Width : 5.32
Height : 1.89
Product Type : Tools - Pruning & Trimming Tools / Grass Shears
Shipping Dimensions: 18.15x5.32x1.89
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIMA SCALES Optima Scales OP-925A-6000 Heavy-Duty Crane Scale - 6000 lbs x 2 lb. LED Display (OP-925A-6000)
- SHARPIE Black Fine Tip Permanent Marker , 2PK (30162)
- LIQUID PAPER Correction Tape, White, PK2 (87813)
- FELLOWES Fellowes Desktop Shelf Supports Black (8038801)
- C-LINE PRODUCTS Shop Ticket Holders, 1 Side, 8.5x11", PK25 (45911)
- AZAR DISPLAYS Trifold Wall Mount. Inside Dimension: 4.125"W, PK10 (252112)
- BETTER OFFICE PRODUCTS Shop Ticket Holders, 6in. x 9in. Stitched Black Edge Trim, 20PK (81069)
- C-LINE PRODUCTS Magnetic Back Ticket Holder, Vinyl, 11"x8-1/2", 15/BX, CL 15PK (CLI83911)
- AZAR DISPLAYS Six-Pocket Tri-Fold Wall Mount Brochure Holder, PK2 (252066)
- AZAR DISPLAYS 16-Pocket Trifold Wall Mount. Inside Dimension: 4.375"W (252324)
- AVERY DENNISON Clear Sheet Protector, Heavy Duty, PK50 (74130)
- Bond Manufacturing Document Holders