Shop All Document Holders
Bond Manufacturing
Bond Mfg P-Bloom Bypass Pruner- Assorted
Mfr # 989758
Zoro # G904033255
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bond Manufacturing
- MFR # 989758
- Zoro # G904033255
- UPC # 34613071591
- Country of Origin China
- Category Document Holders
Description
BLOOM BYPASS PRUNER
UPC : 034613071591
Color : ASSORTED
Length : 3.74
Width : 2.2
Height : 0.83
Product Type : Tools - Pruning & Trimming Tools / Bypass Pruners
Shipping Dimensions: 3.74x2.2x0.83
UPC : 034613071591
Color : ASSORTED
Length : 3.74
Width : 2.2
Height : 0.83
Product Type : Tools - Pruning & Trimming Tools / Bypass Pruners
Shipping Dimensions: 3.74x2.2x0.83
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Magnetic Strip Roll, 3" H, 50 ft. L (FM2218)
- QUARTET Total Erase Dry Erase Board, 36x24, Silver Aluminum Frame (S533)
- AVERY 2" Durable Binder, White, 11 x 8.5 (AVE09501)
- MARKAL Paint Marker, Medium Tip, Red Color Family, Paint (97032)
- AVERY DENNISON Display Sheet Protector, Clear, PK10 (74404)
- TARIFOLD Sign Holder, Yellow/Black, 1/8 in. H, PK2 (P194994)
- AZAR DISPLAYS Four-Pocket Wall Mount Letter Brochure Holder, PK2 (252096)
- DAVENPORT Acco Brands- Inc. Pressboard Report Cover- 3in. Cap- 11in.x17in.- Black (DA789310)
- BETTER KITCHEN PRODUCTS Recipe Sheet Protectors, 8.5in. x 11in.Top Load, 3-Hole Punched, for Recipe Binders, 30PK (81011)
- FELLOWES Reference Rack, Desktop, Platinum (22300)
- TOUGHBUILT Document Bag (TB-95-12)
- Bond Manufacturing Document Holders