Shop All Shears, Pruners & Loppers
Bond Manufacturing
Bond Mfg P-Bloom Bypass Pruner- Assorted 8 Inch
Mfr # 989723
Zoro # G603897967
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bond Manufacturing
- MFR # 989723
- Zoro # G603897967
- UPC # 34613048500
- Country of Origin China
- Category Shears, Pruners & Loppers
Description
BLOOM BYPASS PRUNERAssorted colors of blue, green andd purple. High carbon steel, the best steel for tools. Cuts with a clean scissor-like action. Heat treated blades to stay sharp longer.
UPC : 034613048500
Color : ASSORTED
Size : 8 INCH
Length : 8.27
Width : 2.36
Height : 1.18
Product Type : Tools - Pruning & Trimming Tools / Bypass Pruners
Shipping Dimensions: 8.27x2.36x1.18
UPC : 034613048500
Color : ASSORTED
Size : 8 INCH
Length : 8.27
Width : 2.36
Height : 1.18
Product Type : Tools - Pruning & Trimming Tools / Bypass Pruners
Shipping Dimensions: 8.27x2.36x1.18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES SQUARE FIREPIT COVER 36"" (5555601040100)
- PURE GARDEN 10 Rectangular Umbrella, Bright Blue (50-LG1281)
- AFTERMARKET Fiamm-Signaltone Stainless Steel Air Horn 128db @ 30 In. @ 70 PSI (62200)
- ZORO APPROVED SUPPLIER Jandy CL 340 Replacement Pool Filter 4 Pack Compatible Cartridge PJAN85/C-7459/FC-0800 (WP.JAN0800-4P)
- BOND MANUFACTURING Bond Manufacturing 227562 6 in. Green Thumb Stainless Steel Mini Floral Snips (227562)
- HYDROFARM Heavy Duty Shears (HGHDS)
- FELCO One-Hand, Pruning Shear (FELCO 9)
- CORONA TOOLS EXT Comp Bypass Lopper (FL 3470)
- NOTCH Notch Z-104 Replacement Spring for Marvin PH4 Pruner Head (Z104)
- MAKITA 18V Grass Shear (XMU04ZX)
- WESTWARD Hedge Shears, 24 In (5TFN4)
- Bond Manufacturing Lawn & Garden Tools