Shop All Shears, Pruners & Loppers
Bond Manufacturing
Bond Mfg P-Bloom Bypass Lopper- Assorted 24 Inch
Mfr # 989747
Zoro # G003897789
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bond Manufacturing
- MFR # 989747
- Zoro # G003897789
- UPC # 34613048579
- Country of Origin China
- Category Shears, Pruners & Loppers
Description
BLOOM BYPASS LOPPER
UPC : 034613048579
Color : ASSORTED
Size : 24 INCH
Length : 24.41
Width : 8.66
Height : 1.18
Product Type : Tools - Pruning & Trimming Tools / Bypass Loppers
Shipping Dimensions: 24.41x8.66x1.18
UPC : 034613048579
Color : ASSORTED
Size : 24 INCH
Length : 24.41
Width : 8.66
Height : 1.18
Product Type : Tools - Pruning & Trimming Tools / Bypass Loppers
Shipping Dimensions: 24.41x8.66x1.18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Quick Connect Nozzle, Green (SAQCMEG-2506)
- SWISHER Blade Pack-17.5" (3 Pc 5059) (10099)
- MTD Kit-Seal Logsplitt (753-0564)
- ZORO SELECT Shade Cloth, 10 ft. L, 6 ft. H, Green (MTP-86-03-0610)
- BOND MANUFACTURING Bond Manufacturing 227562 6 in. Green Thumb Stainless Steel Mini Floral Snips (227562)
- NYP Burlap Leaf And Grass Carriers 18 In. (H12G101075WG)
- JAMESON Big Mouth Side Cut Double Pulley Tree Pruner with Pole Adapter (JA-34DP)
- BOOK PUBLISHING CO Large Black Wrought Iron Floor Stand (GR880671)
- BRUSHKING Mid Pole, 6 ft. (BMP-6)
- GARDENER SELECT 24 in. Premium Bypass Lopper with Forged Blade (GSA13302AA24VT)
- SILKY SAWS Silky ZUBAT 270 Large Teeth (270-27)
- Bond Manufacturing Lawn & Garden Tools