Shop All Garden Hoes
Bond Manufacturing
Bond Mfg P-Bloom Black & Decker Telescopic Culti-hoe- Assorted
Mfr # 989727
Zoro # G204115231
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bond Manufacturing
- MFR # 989727
- Zoro # G204115231
- UPC # 34613048647
- Country of Origin China
- Category Garden Hoes
Description
BLOOM BLACK & DECKER TELESCOPIC CULTI-HOE
UPC : 034613048647
Color : ASSORTED
Length : 26.18
Width : 6.77
Height : 3.35
Product Type : Tools - Hand Tools / Cultivator
Shipping Dimensions: 26.18x6.77x3.35
UPC : 034613048647
Color : ASSORTED
Length : 26.18
Width : 6.77
Height : 3.35
Product Type : Tools - Hand Tools / Cultivator
Shipping Dimensions: 26.18x6.77x3.35
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROUNDUP Roundup Sprayer Parts Repair Kit (181538)
- STENS Fuel Filter For Kubota G4200, G5200, G6200, B1550, B20, B1500; 120-670 (120-670)
- RHINO SEED Ez Straw Lawn Repair 11# (MLEZSUNSHD11)
- A.R. NORTH AMERICA Lance, 48", Aluminum (1001.1625.00)
- BOND MANUFACTURING Telescopic Rake/Hoe (LH016)
- BULLY TOOLS Mortar Hoe, Short, Fiberglass Handle (92419)
- CORONA TOOLS HOE WEDING CRBN STL 7""HW (SH 63000)
- MARSHALLTOWN Mortar Hoe, Straight Hardwood Handle (14278)
- LAWNITATOR Dutch Hand Hoe - Left (LA134584)
- JACKSON PROFESSIONAL TOOLS Jackson Professional Tools 027-1850100 Eagle Garden Hoe (027-1850100)
- AMES KHM 4.5 x 3 in. Floral Hoe Head Childrens (AM573803)
- Bond Manufacturing Garden Hoes