Shop All High Pressure Spray Guns & Wands
Bond Manufacturing
Bond Mfg P-Bloom Aluminum Shower Head Water Wand- Assorted 18 Inch
Mfr # 989760
Zoro # G504115009
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bond Manufacturing
- MFR # 989760
- Zoro # G504115009
- UPC # 34613707360
- Country of Origin China
- Category High Pressure Spray Guns & Wands
Description
BLOOM ALUMINUM SHOWER HEAD WATER WAND
UPC : 034613707360
Color : ASSORTED
Size : 18 INCH
Length : 18
Width : 4.89
Height : 2.36
Product Type : Lawn & Garden - Water Products / Water Wands And Accessories
Shipping Dimensions: 18x4.89x2.36
UPC : 034613707360
Color : ASSORTED
Size : 18 INCH
Length : 18
Width : 4.89
Height : 2.36
Product Type : Lawn & Garden - Water Products / Water Wands And Accessories
Shipping Dimensions: 18x4.89x2.36
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED PRECISION Heater Bucket 1000W (742G)
- ILC Replacement for Ezgo / Cushman / Textron 70749g01 (70749G01 EZGO / CUSHMAN / TEXTRON)
- BRIGGS & STRATTON Fuel Shut Off Valve (698183)
- BRIGGS & STRATTON PUMP-OIL (796220)
- GENERAL PUMP Compensating Rear Inlet Spray Gun, 3/8 i (DCG5010)
- ZORO SELECT Insulated Extension Lance, 36 In, 5000 psi, Inlet: 1/4 in MNPT (AL324XX)
- GENERAL PUMP Standard Rear Inlet Spray Gun, 3/8" (DG5010)
- SPEEDCLEAN Quick Disconnect Adapter, 90 Degree (CJ-QDN-90)
- ZORO SELECT Insulated Extension Lance, 24 In, 5000 psi (AL323X)
- A.R. NORTH AMERICA Lance, 36", Aluminum (1001.1623.00)
- ZORO SELECT Extension Lance, 24 In, 4000 psi (AL248-CB)
- Bond Manufacturing High Pressure Spray Guns & Wands