Shop All Plant & Tree Support
Bond Manufacturing
Bond Manufacturing SMG12030 3 ft. Bamboo Stake; 12 Pack
Mfr # 189172
Zoro # G104164278
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bond Manufacturing
- MFR # 189172
- Zoro # G104164278
- Country of Origin China
- Category Plant & Tree Support
Description
Features
- Miracle gro packaged bamboo stakes
- Ideal for annuals, perennials, vegetables, small shrubs & climbing plants
- Durable & strong
- Keeps plants from falling
- Comes in a retail poly bag.
- 12 pack
- Size - 3 ft.
- Dimension - 36 x 2 x 2 in.
- Item Weight - 0.83 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Twin Bagger, 38 In. and 42 In. Rider (OEM-190-180A)
- FIMCO Spot Sprayer 15 Gal (5301302)
- RATX Ratx Bait Discs 1Lb 45Ct (620118)
- MTD Chute Asm-Discharg (631P0083A)
- BOND MANUFACTURING Bond Manufacturing SMG12068W 5 ft. Bamboo Stakes; 4 Pack (189180)
- BOND MANUFACTURING Bond Manufacturing SMG12191W 5 ft. Steel Plant Stake (184836)
- BOND MANUFACTURING Bond Manufacturing SMG12101W 3 x 44 in. Plant Prop (184827)
- BOND MANUFACTURING Bond Manufacturing SMG12066 6 ft. Hardwood Stakes (189179)
- BOND MANUFACTURING BAMBOO STAKES 2' 25/PK (225)
- BOND MANUFACTURING Hardwood Plant Stakes (92006)
- JACK POST STEEL TREE STAND30"" (95-6864)
- Bond Manufacturing Plant & Tree Support