Shop All Shovels and Scoops
Bond
Long Handle Square Head Shovel, Red
Mfr # 989732
Zoro # G804114023
product price: $71.35
/ea
$71.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Square Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bond
- MFR # 989732
- Zoro # G804114023
- UPC # 35355000030
- Country of Origin China
- Category Shovels and Scoops
Details
Blade Type | Square Point |
Item | Square Point Shovel |
Description
Features
- Tempered heat treated steel head for greater strength and longer life
- Forward turned steps for secure footing on shovels
- Sharpened edges reduce effort when breaking up tough dirt
- Type - Square Point Shovel With Fiberglass Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS TC Thumb Operated Tally Counter - Counts Up to 9,999 (5753)
- VINTIQUEWISE Solid Wood Decor Display Rack Cart Wood Plant Stands, 2 Wheeled Wood Wagon with Shelves (QI004293)
- PARKER Female Hose Bib, 1/4 In, Low-Lead Brass (L66PLNGHSV-4-12)
- JACKSON PROFESSIONAL TOOLS 3/4 X 50' Pro-flow HD Professional Garden Hose (4003900)
- COUNCIL TOOL Shovel/Pick Combination Tool Handle (70-509)
- KENYON 11 ga Trenching Shovel, Steel Blade, 48 in L Yellow Professional Grade Fiberglass Handle (89125)
- SEYMOUR MIDWEST SHOVEL MINI PRO (49351)
- GARDENCARE 6 in. ZenBori Soil Knife Stainless Steel (GA20245)
- REMCO Hygienic Shovel, Polypropylene Blade, Gray Polypropylene Handle (698188)
- SEYMOUR MIDWEST 16 ga Garden Spade Shovel, Steel Blade, 26 in L Natural Hardwood Handle (49134)
- POLY PRO TOOLS 128 oz Mega Scoop, Green (P-6550-G)
- Bond Shovels and Scoops