Shop All Plant & Tree Support
This Product is Discontinued
Bond
Graffiti Remover Liquid, 1 gal (Discontinued)
Mfr # 332
Zoro # G102694524
This Product is Discontinued
Key Features
- Length 5.5
- Material Twine
- Height 1.7
- Width 2.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bond
- MFR # 332
- Zoro # G102694524
- UPC # 34613003325
- Country of Origin China
- Category Plant & Tree Support
Dimensions
Length | 5.5 |
Height | 1.7 |
Width | 2.7 |
Details
Material | Twine |
Description
Perfect for landscaping and garden tasks. Blends in with most plants.
Select color from the drop-down menu above.
Need more options?
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.