Bond

Fernwood Waterfall Fountain


original price: $404.99
7% off
new price: $373.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Surround this waterfall with Variegated Ivy or nestle it in a bank of Maidenhair Ferns to accentuate the contrast of the delicate plant life, with the simple lean lines of this textural . Reproducing the look of a rough slate wall, with a strong flowing spout, this fountain creates the diversion of a calming water feature in your yard. The final ingredient to designing your garden as an oasis for family gatherings or for your wild girlfriends evening book club meetings includes selecting the best water feature for your home. Just as important as your choice is where you place it. The fountain will need a power source to plug in its pump, and it will do best in the shade, as the sunlight encourages algae growth. It will also need to be stored indoors if your area experiences harsh winters, with freezing temperatures and snow. The added result of creating a shady nook with your potted orchid collection, or in a corner of your covered porch, will be that the three levels of lights in this water feature will be best shown, even during daytime meditation walks.Features - 1 Created from our custom Envirostone material, resulting in very textural form on this lovely fountain.2 Our ProCoat sealant guards against UV and mild scratch damage.3 Includes UL Listed Electronic Pump and three warm white LED lights.4 Assembly: 12.99 in. wide, 18.11 in. long, 40.16 in. high, and 26.4 lbs.5 This fountain will need your protection against frost and heavy rain pooling at the base, or snow. For best longevity, we recommend storage inside during the harshest winter weather.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.