Bond Casters & Wheels

Bond® Steel Triangular Cup Dolly 4200 - Thermoplastic Wheels - 1500 Lb. Capacity


product price: $1,121.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Bond steel triangular cup dolly 4200 - thermoplastic wheels - 1500 lb. Capacity triangular cup dollies are used in areas where there is little room to navigate large equipment, including seasonal storage needs. The compact triangular shaped dollies with a cup center; often called cup dollies or cup casters is also useful for equipment wash-downs and moving / construction. the reinforced thermoplastic wheels are suited for use on all flooring types, in most environments and require no maintenance with their sealed ball bearings. 4" x 2" reinforced thermoplastic wheels have the same weight capacity of steel, yet incredibly light-weight, impact resistant and will not flat-spot. Wheels are supplied with sealed, no maintenance, ball bearings and provides quiet, non-marking, and easy to roll service. 100% washable & steam cleanable; has the best chemical resistance of any wheel; not affected by grease, oils, most chemicals & cleaning solutions, salt, brine & blood. The wheel has a temperature range of -45 f to 250 f features: bright safety yellow powder coat base helps with visibility during use 6" diameter by 2" deep center well supports larger foot plates; with four drain holes allows for use in wash-downs 14" end to end base plate dimension manageable weight of 35 lbs. Each 1500 lbs. Capacity per dolly

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.