Shop All Dollies
Bond Casters & Wheels
Bond Cast Iron Triangular Cup Dolly 2127 Hard Tread Rubber Wheels 375 Lb Capacity
Mfr # 2127 DOLLY/HT
Zoro # G902561040
product price: $211.99
/ea
Free Shipping & Returns
$211.99
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
- Brand Bond Casters & Wheels
- MFR # 2127 DOLLY/HT
- Zoro # G902561040
- Country of Origin China
- Category Dollies
Description
BOND® CAST IRON TRIANGULAR CUP DOLLY 2127 - HARD TREAD RUBBER WHEELS - 375 LB. CAPACITY THE MODEL 2127 DOLLY IS A CAST IRON BASE 9" END TO END WITH 2" DEEP WELL, MEASURING 5" AT THE TOP AND 3-3/16" AT THE BOTTOM. CLEARANCE IS 5/8" FROM THE FLOOR. OVERALL HEIGHT IS 3". THE 2" DIAMETER WHEELS ARE CHOSEN BASED ON THE WEIGHT CARRIED AND THE ENVIRONMENTAL NEEDS. THE HIGH GRADE HARD RUBBER TREAD WHEELS ARE USED FOR PROVIDING MAXIMUM FLOOR PROTECTION; MADE FROM NATURAL HARD RUBBER (95 SHORE A) RUBBER WITH SELF-LUBRICATING BUSHED BORE. THIS WHEEL PROVIDES A WEIGHT CAPACITY OF 375 LBS. PER DOLLY. EACH DOLLY WEIGHS 8.5 LBS.
Restrictions
- This item has been restricted from sale in the following states: CA
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
- ZORO SELECT Roller Stand, H-Style, 27 to 42 in. (33VE11)
- TIE DOWN ENGINEERING Wall Jacks for Lifting Framed Walls, PR (48582)
- COTTERMAN 192 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity (1515R2642A6E20B4W5C1P3)
- PROJEX 2 in D Swivel Plastic Twin Caster 75 lb (9733)
- BOND CASTERS & WHEELS Bond Ballistic Nylon Dolly Carry Case 2128 for 2127 & 3310 Dollies - 4 Dolly Capacity - Black (3110020)
- BOND CASTERS & WHEELS Bond® Cast Iron Triangular Cup Dolly 2127 - Semi Steel Wheels - 450 Lb. Capacity (2127 DOLLY/SS)
- BOND CASTERS & WHEELS Bond Cast Aluminum Triangular Cup Dolly 2127 HighDensity Plastic Wheels 600 Lb Capacity (2127 AL)
- EFFIZIENT 24” Plastic Dolly, HDPE, 2 rigid casters w/brake, 2 swivel casters (EF2400GEN)
- MAPP CASTER Heavy Duty Furniture Dolly w/ 5" Rubber on Alum Wheels, 1,000 Lbs Cap. (B18305RAL)
- VESTIL 8.5x8.5 Cast Aluminum Dolly, 6,000 lb Capacity (VPRDO-4)
- DAYTON Back Steerman Skates, 33,000 lb., Swivel (5ERK8)
- Bond Casters & Wheels Dollies