Shop All Patio Heaters
Bond
Bronze Patio Heater, 20 lb. Tank Cap.
Mfr # 52156
Zoro # G803510123
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Pattern 8 to 10 ft
- Heating Area 300 sq ft
- Ignition Type Intermittent Spark
- Ignition Type/Ignition Power Source Piezo Igniter
- Overall Depth 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bond
- MFR # 52156
- Zoro # G803510123
- UPC # 034613521560
- Country of Origin China
- Category Patio Heaters
Dimensions
Overall Depth | 32 in |
Overall Width | 32 in |
Minimum Cylinder Size | 20 lb |
Overall Height | 87 in |
Overall Dimensions - H x W x D | 87 in x 32 in x 32 in |
Reflector Diameter | 32 in |
Description
Portable Gas Patio Heater, Fuel Type Propane, Heating Capacity Input 46,000 BtuH, Heat Pattern 8 to 10 ft, Heating Area 300 sq ft, Housing Color Bronze, Ignition Type Intermittent Spark, Minimum Cylinder Size 20 lb, Overall Height 87 in, Overall Width 32 in, Overall Depth 32 in, Patio Heater Style Canopy, Safety Features Anti-Tipping Switch, Weighted Base, Control Type Mechanical Selector Dial, Finish Powder Coated, Heating Capacity 46,000 BtuH, Heating Method Radiant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc (IB13-3-125)
- TRUE AIRE Wall Register 3-Way 14X6 (C103M 14X06)
- HONEYWELL R8225D1003 Spud Mount Fan (R8225D1003)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 79 CFM, 240V (BBA14-223SEB-00)
- BOND SS Patio Heater, 20 lb. Tank Cap. (52157)
- ENERG+ EnerG+ Infrared Electric Outdoor Heater - Portable (HEA-21548-BB)
- INFORESIGHT CONSUMER PRODUCTS Solaira SICR-60240L1B Infrared Heater 6.0kw 208-240V Black (SICR60240B)
- BROMIC HEATING Bromic Heating BH0320005 3400W Platinum Smart-Heat Electric; Black (BH0320005)
- HILAND Outdoor Patio Heater in Hammered Silver (HLDS01-CB)
- CROWN VERITY Patio Heater (CV-2620-SS)
- DETROIT RADIANT Patio Heater, Natural Gas, SS, 34,000 BtuH (DSCS-34N-SS)
- Bond Gas Heaters & Accessories