Shop All Axes, Hatchets, & Splitting Wedges
Bond
Bond BDS6311 36 in. Telescopic Stanley
Mfr # BDS6311
Zoro # G604082843
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bond
- MFR # BDS6311
- Zoro # G604082843
- UPC # 844841063110
- Country of Origin China
- Category Axes, Hatchets, & Splitting Wedges
Description
36" Telescopic Stanley
Professional bypass lopper 1-1/4 inch diameter cutting capacity 19-1/2 inches long. Bolt-on Hickory handles Resharpenable. Forged Radial Arc bypass blade Fully heat-treated steel alloy Forged, slant-ground hook with self-cleaning sap groove.
Specifications- Size: 36"
- Weight: 2.51 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTOR 6 in L x 1 in. W x 2 1/2 in H Safety Knife (625001.02)
- GEARWRENCH 1/2" Drive Bolt Biter™ Impact Deep Extraction Socket 21mm [13/16"] (86075)
- IRWIN Spade Bit, 11/16 In D, 6 In L, I/4 Shank (88811)
- EVOLUTION 7-1/4" Metal Cutting Chop Saw (EVOSAW185HD)
- TIMBER TUFF Timber Tuff Log Jack (TMB-55)
- LITTLE MULE Pike Pole, Straight Hook Tip (10040)
- COLLINS AXE AXE PULASKI 3.5# W/FBHND (HP-3 1/2FD-C)
- OCHSENKOPF Twin- ILTIS Axe, Canada Model, Yellow (OX 16 H-1008)
- MIDWEST FASTENER 3" x 2-1/2" x 3/8" Wood Wedges 4PK (68387)
- SEYMOUR MIDWEST Grass Hook, Long Handle, Steel Ferrule (41711GRA)
- SHEPHERD Shepherd 1in. General Duty Swivel Casters 9489 (39003094891)
- Bond Hammers and Striking Tools